Satco® Add-On Aluminum Reflector Use with 200W & 240W
Write a Review
|
Questions & Answers (0)
Product Description
The Satco® NUVO 65-779 add-on aluminum reflector is designed for use with 200W and 240W Gen 2 UFO LED high bay fixtures. This accessory helps optimize light distribution by directing and focusing illumination where it's needed. Constructed of aluminum with a silver finish, it provides a durable and professional solution for commercial and industrial applications.
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/8 in |
| Height | 6-3/4 in |
| Weight | 1 lbs |
| Diameter | 18-5/8 in |
Product Details
| Type | Reflector |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 65/779 |
| Brand | Satco |
Warranty
| Warranty | 1 yr |