Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB274858

MPN #: RTL12004KD

Drive Medical Adjustable Height Bath Stool, 13" Diameter Seat, 13.5"- 21" Height, White

Product Description
Drive Medical Adjustable Height Bath Stool, 13" Dia. Seat, 13.5"- 21" Height, White

Manufactured with 1" aluminum tubing, this lightweight bath stool by Drive Medical is lightweight yet does not skimp on stability. At 3 lbs. this bath stool is portable and great for travel. 300 lbs. weight capacity. Additional leg support collars provide increased strength and support. Impact-resistant, composite seat is both crack-proof and tarnish resistant. The bath stool's attractive white finish is sure to match any bathroom style. Easy, tool-free assembly. The product is protected by a limited lifetime warranty.

PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight3 lbs
Seat Width13 in
Seat Depth13 in
Seat Height13-1/2 - 21 in
Outside Legs Depth12-1/2"
SizeStandard
Outside Legs Width12-1/2"

Product Details

TypeBath Stool
ArmrestsNo
ColorWhite
StyleBackless
DescriptionAdjustable Height Bath Stool
Package Quantity1
Manufacturers Part NumberRTL12004KD
BrandDrive Medical

Warranty

WarrantyLifetime Limited