x

Take 15% off your entire order!

Offer applied at checkout

Adjustable Limit Switch Spst Open On Rise 175 To 215 Degrees - Min Qty 5

Adjustable Limit Switch Spst Open On Rise 175 To 215 Degrees - Min Qty 5

Item #: WBB245185

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $14.25

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Adjustable Limit Switch SPST Open On Rise 175 to 215 Degrees

Adjustable Limit Switch has a temperature range of 175 to 215 degrees F. Open on rise.

  • BRAND Packard
  • TEMPERATURE CONTROL RANGE °F 175 to 215
  • DESCRIPTION Open On Rise
  • MANUFACTURER'S PART NUMBER PT013
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable Limit Switch Spst Open On Rise 175 To 215 Degrees - Min Qty 5

Adjustable Limit Switch Spst Open On Rise 175 To 215 Degrees - Min Qty 5

Item #: WBB245185

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant