- The Wireless Indoor Sensor(s) is used to change the sensing location of the thermostat
- Works with RedLINK™ 2.0 thermostats
- Sense temperature and humidity remotely
- Average temperature
- Control temperature and humidity in separate locations
- Humidify and dehumidify in separate locations. For example, humidify on the main level and dehumidify in the crawl space
- Up to 6 Wireless Indoor Sensors per thermostat
Honeywell RedLINK™ Enabled Wireless Indoor Air Sensor C7189R1004, For Prestige 2.0 Thermostat
|
Questions & Answers (0)
Product Description
Features
PRICE
$93.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-7/8 in |
| Depth | 15/16 in |
| Height | 2-7/8 in |
| Weight | 0.2 lbs |
Product Details
| Temperature Control Range | 0 to 120 °F |
| Color | White |
| For Use With | Wireless Indoor Air Sensor |
| Voltage | 24 V |
| Description | Enabled Wireless Indoor Air Sensor C7189R1004, For Prestige 2.0 Thermostat |
| Manufacturers Part Number | C7189R1004 |
| Temperature Operating Range | 0 to 120 °F |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |