Locking Accessories
Brand
Shank Diameter
For Use With
Length
Voltage
Diameter
Width
Depth
Material
Type
Height
Size
Finish
Mounting Location
Color
Price
Related Products
The Gooseneck Hitch Plate from Buyers Products is an all-steel assembly that bolts to your truck frame and body. If you have a structural steel bed, you can also weld the hitch plate to the bed floor. Gooseneck hitches allow you to add extra towing capacity to your truck by transferring part of the load to the front axle. The hitch plate is rated up to 25,000 lb. It's ideal for towing horse trailers, utility trailers, RVs, toy haulers, lawn care trailers, car haulers, and more. Black powder-coated for corrosion resistance, it comes with a 2-5/16 in. hitch ball. Features Allows your truck ...
Buyers Products 2-1/2" Heavy-Duty Ball Mount has a maximum gross trailer weight rating of 12,000 lbs. The mount works well with utility and landscape trailers. The 10" long tubular shank mount has a max drop of 5" and a rise of 3-1/2". The mount features a two-piece welded steel construction and a corrosion-resistant black powder-coated finish. It accepts 1-1/4 in. shank diameter towing balls. Durable two-piece welded steel construction. Features Corrosion-resistant powder-coated finish. Max drop: 5" - Max rise: 3-1/2" - Length: 10" Tongue accepts 1-1/4" diameter shank towing balls ...
The Class 4 Safety Chain from Buyers Products has a max gross trailer weight rating of 15,000 lbs. The chain is zinc-plated to withstand corrosion. The 42" long chain features a clevis style slip hook connection. Use two safety chains with a total holding capacity of at least the total weight of the trailer and its contents. The chains are designed for towing only, not for lifting. Features M.G.T.W. 15,000 lbs. Tough Clevis Style Slip Hook. Corrosion-resistant, heavy duty zinc-plated finish. 3/8" Chain Diameter 42" Chain Length
The Class 4 Safety Chain from Buyers Products has a max gross trailer weight rating of 10,000 lbs. The chain is zinc-plated to withstand corrosion. The 22" long chain features a forged slip hook connection. Use two safety chains with a total holding capacity of at least the total weight of the trailer and its contents. The chains are designed for towing only, not for lifting. Features M.G.T.W. 10,000 lbs. Tough Forged Slip Gook. Corrosion-resistant, heavy duty zinc-plated finish. 3/8" Chain Diameter 22" Chain Length
Buyers Products 12" Hitch Receiver Extension provides more clearance between your vehicle and your trailer. This feature lets you install a bike rack that will clear your mounted spare tire, or simply allow you to add an optional step plate for easy access around your trailer assembly. The extension is 12" long and accepts all 2 in. hitch accessories. It features a cast steel collar and corrosion-resistant black powder coating. Important: A hitch extension will reduce your towing capacity by one-third. Features Lets you install a bike rack that clears your spare tire. Provide more ...