Global Industrial
Model # :WB246716
Ice Melt High Performance Pellets 50 Lbs./Bag -25°F - 56 Bags/Pallet
Write a Review
|
Questions & Answers (0)
Product Description
Calcium Chloride Ice Melter is a high powered de-icing pellet capable of melting snow and ice 2 to 5 times faster than rock salt and blended ice melters. Begins working immediately and is long lasting. Quickly penetrates frozen surfaces. No powdery residue - odorless and colorless formula. Safe on concrete and vegetation. 50 lb. bag.
PRICE
$1,735.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2800 lbs |
Product Details
| Safe For | Concrete, Environment |
| Type | Ice Melt |
| Chemical Blend | Calcium Chloride, Magnesium Chloride, Sodium Chloride |
| Safe On Environment | Yes |
| Package Type | Pallet |
| Safe On Concrete | Yes |
| Package Quantity | 56 |
| Form | Pellets |
| Container Type | Bag |
| Min Application Temperature | -25 °F |
| Brand | Global Industrial |