Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243009

Nexel® Reach In Freezer, 1 Solid Door, 23 Cu. Ft., Stainless Steel

Product Description
Commercial grade reach in freezer is durable and spacious. Constructed of stainless steel exterior and aluminum interior for long life and easy cleaning. Solid door has easy grip recessed handle. Unit includes 3 adjustable PVC coated steel shelves for versatile storage needs and bright incandescent interior lighting. Exterior digital temperature controls offer precise and constant temperatures ranging from -8 to 0°F. R290 refrigerant offers low environmental impact and excellent thermodynamic performance. Bottom mounted 1/2 HP compressor allows for easy servicing. Unit rolls easily on 3" swivel polypropylene casters, 2 with brakes. 23 cubic ft. capacity. Interior dimensions: 24.4"W x 27.1"D x 53.5"H.
Doors are lockable & include 2 keys.

PRICE
$2,039.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth32-1/4 in
Height82-1/2 in
Weight282 lbs
Interior Height51-5/8 in
Cord Length8 ft
Wheel Diameter3 in
Interior Depth27-1/8 in
Interior Width24-3/8 in

Product Details

Inside LightingYes
Door TypeSolid
Adjustable ShelfYes
Defrost TypeAutomatic
MaterialStainless Steel
Number of Shelves3
Phase1
Plug TypeNEMA 5-15P
Manufacturers Part Number243009
BrandNexel
TypeReach In Freezer
Shelf TypePVC Coated Steel
Horsepower1/2 HP
ColorSilver
Amperage4.2 A
Hertz60 Hz
Caster TypePolypropylene
Handle TypeRecessed
Temperature Range-8 To 0 °F
Capacity23 ft³
Number of Doors1
Voltage115 V
DescriptionReach-In Freezer
Thermostat TypeDigital
Lock IncludedYes
Refrigerant TypeR-290

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL-UL 471, cETL-CAN/CAS-C22.2 No.120, ETL Sanitary-NSF 12