Hein-Werner 10 Ton Air Jack - HW93737A
Write a Review
|
Questions & Answers (0)
Product Description
Removable handle and 10 foot air hose for safe position and operation. 10 ton capacity when used separately, 20 tons when used in pairs. 200 PSI. Lifting range 17-3/4" to 51-1/2". Completely air operated. Doubles as a support stand. Two year limited manufacturers warranty.
PRICE
$3,449.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Weight | 165 lbs |
| Low Height | 17-3/4 - 40 in |
| Max Height | 51-1/2 in |
Product Details
| Capacity | 10TONS |
| Package Quantity | 1 |
| Description | Air Jack |
| Color | Blue |
| Manufacturers Part Number | HW93737A |
| Brand | Hein-Werner |