Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428299

MPN #: 3167

American Forge & Foundry Cross Beam Adapter

Product Description
Two telescopic 4-3/4" x 4-3/4" rubber saddle pads for added vehicle protection easily adjust to a maximum. 38" width. Ship weight 31 lbs. 4,400 lb. capacity. Use any AFF or Viking floor jacks with a 1/1-8" diameter saddle stud to lift the entire front or rear of a vehicle. 1 Year Limited Warranty.

PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low HeightN/A in
Max HeightN/A in

Product Details

Capacity2.2TONS
DescriptionCross Beam Adapter
Manufacturers Part Number3167
For Use WithAFF or Viking Floor Jacks
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr