Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB3123423

MPN #: 55975

Mastercool® Intellasense III Combustible Gas Leak Detector

Product Description
At the heart of this leak detector is a new low-power metal oxide gas sensor with superior performance properties such as lower current consumption and sensor longevity. The new sensor is characterized by high sensitivity and fast response upon detecting the presence of extremely small levels of chlorofluorocarbon gases. For this reason, this sensor was selected and integrated into the 55975 combustible gas leak detector. In addition, a powerful microprocessor was integrated into the design that automatically selects the best operating condition for the sensor to ensure optimum performance throughout its life. Intellasense III combustible gas leak detector comes in a blow-molded case with 2 "C" batteries, leak test vial, and replacement filters.

PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Probe Length15.5 in

Product Details

Power Source2 x C Alkaline 6000 mAh Battery
ColorGray
BrandMastercool