Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AC Hydraulic

Model # :WBB2339474

MPN #: 65-1

AME International Air Hydraulic Jack 65 Ton - 65-1

Product Description
AME International Air Hydraulic Jack 65 Ton - 65-1 is designed for heavy-duty, intensive commercial use.

Product Features:
  • Minimum height of 9.65 in with an extremely high capacity of 143000 lb
  • Hard chromium plated piston rod for long life
  • Built-in safety overload valve
  • Hand-operated dead-man's control for optimum safety while lifting and lowering
  • 65-1TH model with telescopic handle increasing the reach under the vehicle to 85.79 in ensuring safe and easy operation
  • Supplied with 2 extensions (3.94/7.87 in) and pneumatic tires

PRICE
$4,919.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height9-2/3 in
Max Height15-2/5 in

Product Details

Capacity65TONS
Package Quantity1
DescriptionAir Hydraulic Jack, 65 Ton
ColorBlue
Manufacturers Part Number65-1
For Use WithVehicles
BrandAC Hydraulic