Coffee Makers & Warmers
Availability
Brand
Capacity
Certifications
Length
Voltage
Material
Width
Type
Height
Color
Price
Related Products
Dual Coffee Brewer Brews 16.3 to 18.9 gallons (61.7 to 71.5 litres) of perfect coffee per hour. Brews 1/2, 1, or 1-1/2 gallon (1.9, 3.8 and 5.7 litre) batches. Adjustable bypass ensures perfect coffee regardless of batch size. Hot water faucet does not affect brew level. Electronic timer ensures fast set up and accurate brew levels. Electronic grinder interface instructs grinder on exact amount of coffee for selected brew batch size. 1.5GPR portable server (included) has a patented Safety-Fresh® brewthrough lid with vapor seal and spill protection. SplashGard® funnel deflects hot liquids ...
Iced Tea Brewer Brews 16.3 to 26.7 gallons (61.7 to 101.1 litres) per hour from real tea leaves. Brews directly into any style portable server. M eet your volume needs; brew 3 gallons (11.36 litres) of iced tea at a time. Quickbrew (Q) models available for shorter brewing cycles. SplashGard® funnel deflects hot liquids away from the hand. TB3 has adjustable steep time for more control over flavor extraction. International electrical configurations available. Electrical: Models require 2-wires plus ground service rated at 120V, single phase, 60 Hz Plumbing: 20-90 psi (138-621 kPa). Machine ...
The FLAVIA® Chill Refresh module is the perfect add-on to the Creation 300 Brewer in order to brew FLAVIA® variety of cold drinks, including cold brew coffee, iced coffee, infused waters, and iced teas to have a true hot-and-cold-all-in-one beverage system experience. Workplaces can craft unique hot and cold cafe-style beverages that'll keep everyone, employees, clients and guests, satisfied and smiling. Features: When paired with the C300 brewer, this add-on provides drinks to make the office a little cooler Can only be used with the C300 Perfect add-on module that unlocks the capability ...
Portion Control Grinder A ccommodates up to 8"(20.3 cm) tall French press or funnel for drip-style brewer. M ulti-batch setting allows users to specify a French press brew size or grind enough coffee into a funnel to brew larger amounts of drip-style coffee. Professional grind provided by large 33/16"(8.1 cm) diameter burrs powered by quiet, low speed, high torque motor. E quipped with commercial grinding burrs to provide maximum grinding precision for small amounts of coffee. Three-year warranty on grinding burrs. C an use Gourmet funnel for heavier throw weights of coffee. Electrical: ...
Stylish, sturdy and space-saving, the Small Merchandiser holds 80 great-tasting, Lavazza Freshpack drinks. Your team can easily find their favorites, brew a fresh cup and stay energized throughout the workday with this compact office coffee organizer. Simple, one-piece design is recyclable, requires no assembly and offers an efficient way to keep workplace drinks areas organized and inviting. Features: 8 Compartments Great way to organize and present Lavazza Freshpacks Capacity to hold 80 Freshpacks Can be used inside a 14" deep cabinet drawer that allows 10" of height to save space ...