Utilizing the power of compressed air, AirSpade 2000 uncovers underground objects, utility lines, or even sensitive tree roots without harm. Featuring the high performance, patented supersonic nozzle, AirSpade 2000 digs faster and more efficiently than competitive tools. Rugged, lightweight construction. Dead-man trigger ensures safe operation. Non-conductive, fiberglass barrel provides degree of protection from buried electrical lines. Compressed air requirements: 25 - 225 cfm @ 90 psi.
AirSpade HT116 2000 150 Scfm With 3 Ft Barrel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,289.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41.7 in |
| Width | 11 in |
| Height | 5.5 in |
| Weight | 7 lbs |
Product Details
| Type | AirSpade HT116 2000 150 Scfm With 3 Ft Barrel |
| Color | Yellow/Black |
| Air Inlet Thread Size (NPT) | 3/4 in |
| For Use With | AirSpade 2000 |
| Incoming Air Line Pressure | 100 psig |
| Air Consumption | 150 CFM |
| Noise Level | 122 |
| Material | Non-Conductive Fiberglass |
| Description | AirSpade HT116 2000 150 Scfm With 3 Ft Barrel |
| Package Quantity | 1 |
| Manufacturers Part Number | HT116 |
| Brand | AirSpade |