- Steel Frame and Wheels
- Fits Beam Flanges from 3" to 8" Wide and up to 1.25" Thick
- Simple Adjustment with Common 2" Adjustable Wrench
- For Temporary or Permanent Installations
- Heavy-duty steel construction frame and wheels
- Rollers provide for greater mobility for the user
- For use on closed-end horizontal beams
FallTech® 7711 Heavy Duty Beam Trolley, Fits Beam Flanges 3"- 8" Wide and Up to 1.25" Thick
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$535.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Weight Capacity | 425 lbs |
| Weight | 31 lbs |
| Size | One Size |
| Tensile Strength | 5000 |
Product Details
| Type | Steel & Beam Anchors |
| Anchor Material | Steel |
| Color | Blue |
| Style | D-Ring |
| Install Type | Permanent |
| Material | Heavy Duty Steel |
| Description | Heavy Duty Beam Trolley |
| Package Quantity | 1 |
| Manufacturers Part Number | 7711 |
| Attachment Type | D-Ring |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 / ANSI Z359.3-2007 |