- Dual Ratcheting for Centering on I-beam
- Fits 4" to 14" Flange Width
- Machined Aluminum Bar
- Steel Jaws with Slider Pads
- Nylon slider pads on jaws provide worker with trailing mobility
- Alloy steel jaws for superior strength
- Precision machined aluminum bar creates positive lock
- Ratcheting design with thumb latches provide ease of adjustment
FallTech® 7530 Trailing Beam Clamp, Fits 4" to 14" Flange Width
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/8 ft |
| Width | 1 in |
| Weight Capacity | 310 lbs |
| Weight | 5 lbs |
| Size | One Size |
| Tensile Strength | 5000 |
Product Details
| Type | Steel & Beam Anchors |
| Anchor Material | Steel |
| Color | Silver |
| Style | D-Ring |
| Material | Alloy Steel |
| Description | Trailing Beam Clamp |
| Package Quantity | 1 |
| Manufacturers Part Number | 7530 |
| Attachment Type | D-Ring |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 |