- Fits over panels 1-1/2" to 2-1/2" thick.
- Panel Accessory Type: Double-Sided Garment Hook
- Width: 1/2"
- Depth: 2-3/4"
Alera CHDBL Double Sided Partition Garment Hook, Silver, Steel, 2/PK
Write a Review
|
Questions & Answers (0)
Product Description
Wire hook makes use of wall-space to store coats, hats, accessories or office items. Slides over cubicle walls, partitions or doors with ease. Strong construction holds even the bulkiest coats.
PRICE
$7.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Depth | 3-3/8 in |
| Height | 4-3/4 in |
| Max Depth | 3-1/2 in |
Product Details
| Type | Garment Hook |
| Hooks | Double |
| Color | Silver |
| For Use With | 1-1/2" to 2-1/2" Panel Systems/Doors |
| Mounting Location | Over The Panel |
| Material | Steel |
| Description | Double Sided Partition Garment Hook |
| Package Quantity | 2 |
| Manufacturers Part Number | CHDBL |
| Brand | Alera |