Plastic Coat Hook, 1 Hook, 1 3/4 x 5 1/4 x 4, Black
|
Questions & Answers (0)
Product Description
Plastic Coat Hook, 1 Hook, 1-3/4 x 5-1/4 x 4, Black
Round knob protects fabrics and garments. Keeps spaces organized. The versatile fit accommodates panel from 1-1/2" up to 3-1/4"
Round knob protects fabrics and garments. Keeps spaces organized. The versatile fit accommodates panel from 1-1/2" up to 3-1/4"
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Depth | 5-1/4 in |
| Height | 4 in |
| Weight | 6 lbs |
Product Details
| Style | With Hooks |
| Type | Garment Hook |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Over the Panel Coat Hook |
| Color | Black |
| Manufacturers Part Number | 24201 |
| Brand | Safco |