Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kelvinator

Model # :WBB3259267

MPN #: KCHUC23F

Kelvinator® Undercounter Freezer, 1 Solid Right Hinged Door, 4.4 Cu. Ft. Capacity, Stainless St

Product Description
The Kelvinator® Commercial KCHUC23F ADA-height undercounter freezer delivers dependable, high-efficiency performance in a compact 24" footprint - perfect for tight kitchen spaces, bars, cafés, and foodservice operations.

Features:
  • Its fully insulated high-density polyurethane cabinet
  • Fin-and-tube condenser
  • Automatic defrost system ensure stable temperatures and reliable operation, even in high-heat environments
  • The solid lockable door, external temperature display, and electronic controls make monitoring simple
  • while the white polystyrene interior, removable magnetic gasket, and back bottom-mounted cooling unit streamline cleaning and maintenance
  • Built for long-term durability
  • It features a stainless steel worktop, heavy-duty hinges, adjustable vinyl-coated shelves, smooth-rolling casters, leveling feet, and a pre-wired power cord for fast setup
  • This freezer offers flexible storage, impact-resistant construction, and effortless mobility - making it a smart, space-saving solution for any commercial kitchen
  • Removable rubber bumper guards for airflow spacing and shock absorption


PRICE
$2,369.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-9/162 in
Depth23-3/8 in
Height33 in

Product Details

TypeSolid Door Undercounter Freezer
ColorStainless Steel
Amperage2 A
Door TypeSolid
Hertz60 Hz
RefrigerantR290
Temperature Range-7.6 to 4 °F
Adjustable ShelfYes
Capacity4.4 ft³
Voltage115 V
Number of Doors1
Defrost TypeAutomatic
Number of Shelves2
MaterialStainless Steel/Polystyrene
Phase1
Manufacturers Part NumberKCHUC23F
BrandKelvinator

Warranty

Warranty3 / 5 yr

Compliance & Certifications

NEMA5-15
CertificationsETL C&US, ETL Sanitation