Features:
- Two Quick Freeze Shelves
- Three Door Storage Racks
- Full-Range Temperature Controls
- Euro-Round Doors
- Integrated Door Handles
- Adjustable Leveling Legs
- EnergyGuide 301 KWH/YR
Weights & Dimensions
| Width | 21-1/4 in |
| Depth | 26 in |
| Height | 33-1/2 in |
| Weight | 73 lbs |
Product Details
| Type | Upright Freezer |
| Energy Usage | 301 KWH |
| Color | White |
| Application | Commercial |
| Amperage | 15 A |
| Door Type | Solid |
| Hertz | 60 Hz |
| Door Swing | Right |
| Capacity | 5 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Defrost Type | Manual |
| Number of Shelves | 3 |
| Thermostat Type | Dial |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | AFD502MW21R |
| Number of Level Legs | 2 |
| Lock Included | No |
| Refrigerant Type | R600a |
| Brand | Absocold |