Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Danby

Model # :WBB429956

MPN #: DUFM085A4WDD

Danby® Upright Freezer, Solid Door, 8.5 Cu. Ft., White

Product Description
This 8.5 cu. ft. (241 liter) upright freezer is most at home in offices, mudrooms, garages and basements where it provides supplemental freezer space. With 3 quick freeze shelves, a reversible door hinge and an Energy Star® rating, this freezer provides quality, stand up cold storage.

Features:
  • 8.5 cu. ft. (241 liter) capacity upright freezer
  • 3 quick freeze shelves and 4 door shelves
  • Easy-to-program mechanical thermostat
  • Reversible door hinge for left or right hand opening
  • Upright design takes up minimal floor space
  • Energy Star® rated
  • Manual defrost
  • Scratch resistant worktop is perfect for storing extra accessories
  • Features a fresh white finish with integrated door handle
PRICE
$945.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-10/16 in
Depth25-11/16 in
Height58-3/4 in

Product Details

TypeUpright Freezer
ColorWhite
Door TypeSolid
Door SwingReversible
Capacity8.5 ft³
Voltage115 V
Number of Doors1
Defrost TypeManual
Number of Shelves3
DescriptionEnergy Star Upright Freezer
Thermostat TypeDial
Manufacturers Part NumberDUFM085A4WDD
Refrigerant TypeR-600a
BrandDanby

Warranty

Warranty18 Months Parts & Labor

Compliance & Certifications

Energy Star CertifiedYes