Bond® Cast Iron Triangular Dolly 2076 - Semi Steel Wheels - 525 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Model 2076 Dolly is a cast iron base 10" end to end with 1-1/4" deep center hole, measuring 1-3/4" at the top and 1-1/4" at the bottom. Overall height is 4-1/4". The 2-1/2" diameter wheels are chosen based on the weight carried and the environmental needs. The Semi-Steel wheels are chosen when weight bearing and ease of rolling are the primary considerations and floor protection is secondary. Excellent in high heat applications. Made from compressed sintered iron with impregnated oil. This wheel provides a weight capacity of 525 lbs. per dolly. Each dolly weighs 14.5 lbs.
PRICE
$265.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 4-1/4 in |
| Weight Capacity | 525 lbs |
| Weight | 15.5 lbs |
| Axle Diameter | 5/16 in |
Product Details
| Assembly Required | No |
| Type | Material Handling Cup Dolly |
| Color | Silver |
| Number of Rollers | 3 |
| Swivel | Yes ° |
| Material | Cast Iron |
| Package Quantity | 1 |
| Manufacturers Part Number | 2076 DOLLY/SS |
| Brand | Bond |
Warranty
| Warranty | 6 Months |