Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bond

Model # :WBB2312004

MPN #: 4200 DOLLY/GFPO

Bond® Steel Triangular Cup Dolly 4200 - Thermoplastic Wheels - 1500 Lb. Capacity

Product Description
Triangular Cup Dollies are used in areas where there is little room to navigate large equipment, including seasonal storage needs. The compact triangular shaped dollies with a cup center; often called cup dollies or cup casters is also useful for equipment wash-downs and moving / construction.

The Reinforced Thermoplastic wheels are suited for use on all flooring types, in most environments and require no maintenance with their sealed ball bearings.

4" X 2" reinforced thermoplastic wheels have the same weight capacity of steel, yet incredibly light-weight, impact resistant and will not flat-spot. Wheels are supplied with sealed, no maintenance, ball bearings and provides quiet, non-marking, and easy to roll service. 100% washable & steam cleanable; has the best chemical resistance of any wheel; not affected by grease, oils, most chemicals & cleaning solutions, salt, brine & blood. The wheel has a temperature range of -45° F to 250° F

Features:

  • Bright safety yellow powder coat base helps with visibility during use
  • 6" Diameter by 2" Deep center well supports larger foot plates; with four drain holes allows for use in wash-downs
  • 14" end to end base plate dimension
  • Manageable weight of 35 lbs. each
  • 1500 lbs. capacity per dolly




PRICE
$1,019.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14 in
Height6 in
Weight Capacity1500 lbs
Weight35 lbs
Axle Diameter1/2 in

Product Details

Assembly RequiredNo
TypeMaterial Handling Cup Dolly
ColorYellow
Number of Rollers3
SwivelYes °
MaterialSteel
Package Quantity1
Manufacturers Part Number4200 DOLLY/GFPO
BrandBond

Warranty

Warranty6 Months