Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wheelbarrows & Garden Carts

Wheelbarrows and garden carts provide an efficient way to transport soil, mulch, plants and more from point A to point B. Wheelbarrows and garden carts offer industrial grade heavy-duty options, as well as light-duty wheelbarrows. Wheelbarrows and garden carts help with gardening, landscaping, hauling and more.
87 Results
Nursery Wagons

Nursery Wagons

CompareImageBrandWeight CapacityHeightLengthColorWheel TypeModel #Price
Vestil™ LSC Landscape Cart with Plastic Crate, 1000 lb. Cap., 12-1/2" Rubber Pneumatic Wheels
Vestil
1000 lbs
43-1/2 in
46-1/4 in
Green
Rubber Pneumatic
WBB3177453$304.95
SuperHandy Electric-Assist Garden Cart, 12V 7Ah AGM Batteries, 440 lb. Load Capacity, Orange
SuperHandy
440 lbs
23-3/8 in
41 in
Orange
(4) Pneumatic
WBB3191627$699.00
Vestil Platform Nursery Landscape Cart LSC-2448-PT
Vestil
500 lbs
-
48 in
Green
Pneumatic
WBB183941as low as

$169.95

Save $30.00 (15%)
Durham Mfg.® Garden Truck w/ Pneumatic Casters, 1000 lb. Cap., 51-9/16"L x 24-5/16"W x 35-1/8"H
Durham Mfg.
1000 lbs
35-1/8 in
51-9/16 in
Gray
Pneumatic, 2 Rigid, 2 Swivel
WBB3132962$539.00
Goodyear Electric Yard Cart, 48V Li-Ion Battery, 660 lb. Load Capacity, Blue
Goodyear
660 lbs
41-11/16 in
57 in
Blue
(4) Pneumatic
WBB3191717$1,199.00
Landworks Electric Yard Cart, 48V Li-Ion Battery, 500 lb. Load Capacity, Blue
Landworks
500 lbs
41-11/16 in
57 in
Blue
(3) Pneumatic
WBB3191723$1,099.00
Vestil™ OROAD Off-Road Traction Drive Cart, 1000 lb. Capacity, 13" Rubber Wheels
Vestil
1000 lbs
43-3/4 in
64-1/2 in
Gray
Rubber
WBB3177454$4,672.00
SuperHandy Electric Yard Cart, 12V 7Ah AGM Battery, 660 lb. Load Capacity, Black
SuperHandy
660 lbs
41-11/16 in
57 in
Black
(4) Pneumatic
WBB3191729$889.00
Little Giant® Nursery Wagon Truck LDW-2436-X6-10 - Steel Deck - 6" Sides - 10 x 2.75 Rubber
Little Giant
1200 lbs
18 in
36 in
Red
Solid Rubber
WBB288125as low as

$439.95

Save $36.00 (8%)
Vestil 2 Shelf Nursery Landscaping Cart LSC-2448-SC
Vestil
300 lbs
-
48 in
Green
Pneumatic
WBB183942as low as

$359.95

Save $50.00 (12%)
Showing 1-10 of 41 results
Towable Nursery Utility Carts

Towable Nursery Utility Carts

Showing 1-10 of 16 results
Wheelbarrows

Wheelbarrows

Nursery Carts

Nursery Carts

Nursery Shelf Trucks

Nursery Shelf Trucks
Crafted with high-quality steel mesh, these nursery trucks provide durability and longevity for use in nurseries, greenhouses, and other environments. The sturdy steel frame provides excellent stability while the smooth-rolling casters allow for easy maneuverability in tight spaces. These nursery trucks are equipped with a perforated steel deck to ensure moisture & debris pass through.
Showing 1-10 of 17 results
Wheelbarrows & Garden Cart Accessories

Wheelbarrows & Garden Cart Accessories