Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solaira

Model # :WBB3145755

MPN #: SALPHA3-60240L1B

Solaira™ Alpha H3 Electric Radiant Infrared Heater, 6000W, 208/240V, Black

Product Description
The new Solaira™ Alpha Series electric infrared heaters represent the evolution of engineered short wave heating technology. Alpha Series Heaters produce short wave length infrared that convert 85% of consumed energy to instant, controllable, directional heat. This heating technology is not affected by wind or draft as it warms people, objects and things and not the air. The modular design of the Solaira Alpha Series allows specifying engineers to adjust and direct specified heating loads based on area requirements. The Alpha Series modern, sleek design allows architects to integrate heating technology with clean un-intrusive lines. Alpha Series Heaters are engineered to meet IP55 standard for water spray so they can be installed in both wet (outdoor) or dry conditions (indoor or outdoor).

Reliable, efficient and effective:
  • commercial grade
  • powder coated aluminum body and mounting brackets, stainless accessories
  • indoor or outdoor rated for wet or dry conditions
  • rain and snow resistant
  • modular design for engineered heat loads
  • 85% energy conversion with no co2 or nox emissions


PRICE
$1,739.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width9 in
Height9 in

Product Details

TypeInfrared Patio Heater
ColorBlack
Wattage6000 W
Voltage240/208 V
MaterialAluminum
Phase1
Manufacturers Part NumberSALPHA3-60240L1B
BTU20400 BTU
BrandSolaira

Compliance & Certifications

CertificationscCSAus