Vestil Aluminum Convertible Hand Truck with Pneumatic & Solid Rubber Wheels, 500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Aluminum convertible Hand Truck is a versatile wonder. This hand truck can work in both the vertical and horizontal positions in order to transport different loads. The task of transporting smaller crates or long narrow boxes is now simplified by making load travel easier where it is needed. Pneumatic filled casters for smooth mobility.
PRICE
$367.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Weight Capacity | 500 lbs |
| Weight | 41 lbs |
| Wheel Diameter | 10 - 4 in |
| Hand Truck Weight Capacity | 500 lbs |
| Platform Truck Height | 40-1/2 in |
| Platform Truck Weight Capacity | 650 lbs |
| Hand Truck Height Inches | 51-1/2 in |
| Noseplate Width | 18 in |
| Platform Truck Bed Length | 46-1/2 in |
| Hand Truck Height | 51-1/2 in |
| Platform Truck Bed Width | 20-1/2 in |
| Noseplate Depth | 7-1/4 in |
| Hand Truck Width | 20-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | 2 in 1 Hand Truck |
| Front Caster Type | (2) Pneumatic |
| Color | Silver |
| Wheel Type | (2) Rigid Pneumatic, (2) Swivel |
| Material | Aluminum |
| Manufacturers Part Number | CAHT-500 |
| Front Caster | (2) Pneumatic |
| Brand | Vestil |
Warranty
| Warranty | 90 days |