Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122812

MPN #: 10202

Dynarex DynaGo™ Quad 8 Aluminum Rollator W/ 7.5" Wheels

Product Description
The DynaGo Quad 8 is a durable 4-wheel rollator designed to provide independence and comfort. It has an ergonomic design to accommodate a wide range of mobility needs. Ideal for use in hospitals, medical facilities, long-term care residences, and homecare environments. He Dynarex DynaGo Quad 8 is an ideal mobility option for active lifestyles. The 4-wheel rollator is designed to fit your needs without compromising style or affordability. This rollator is sturdy and easy to steer, allowing you to enjoy the freedom of an independent lifestyle. Unlike traditional walkers, the DynaGo Quad 8 has sturdy non-marking wheels that keep you safe on uneven surfaces. Don't let limited mobility slow you down- pursue an empowered lifestyle with a DynaGo Quad 8.Compare Dynarex DynaGo Quad 8 to R726RD Aluminum Rollator™ by Drive DeVilbiss Healthcare.

Features:
  • Lightweight aluminum frame with 7.5" non-marking wheels
  • Equipped with lock-wheels and a deluxe braking system
  • Ergonomic, height-adjustable handles
  • Flip-up padded seat
  • Weight capacity 300 lb.
  • Compare Dynarex DynaGo Quad 8 to R728 Aluminum Rollator™ by Drive DeVilbiss Healthcare
  • Limited Lifetime Warranty


PRICE
$98.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-11/16 in
Width24-5/8 in
Height32-3/16 in
Weight Capacity300

Product Details

MaterialAluminum
Package Quantity1
ColorRed
Frame MaterialAluminum
BrandDynarex