Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3221122

MPN #: 54116

New Age Industrial Heavy Duty Narrow-Aisle Picking Cart, 800 lb. Cap., 26"L x 41-1/2"W x 67-3/4"H

Product Description
Maximize your order fulfillment efficiency in tight spaces with the New Age Industrial DWG54116 Heavy Duty Aluminum Double-Sided Narrow-Aisle Picking Cart. This robust, all-welded aluminum cart features four angled tiers on both sides, providing a total capacity for eight totes (accepts totes size 22" x 15" x 9"). Designed for "pick-to-tote" operations, its lightweight yet heavy-duty construction, dual-grip handles, and dual-sided/end-loading access minimize bending and stretching, reducing operator fatigue. Equipped with four plate type platform casters (two swivel with brake, two rigid), it ensures smooth movement and secure stopping. With a uniform weight capacity of 200 lbs. per shelf and 800 lbs. total, this cart is an indispensable tool for fast-paced e-commerce and warehouse environments. Proudly Made in the USA.

Engineered for Effortless Two-Sided Picking & Versatile Use:
  • Mailrooms: Efficiently sort and distribute mail and packages
  • Warehouses: Streamline picking and put-away tasks for various items
  • Retail Service Centers: Facilitate efficient stocking and order fulfillment


See price in cart

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width41-1/2 in
Height67-3/4 in
Weight Capacity800 lbs
Weight43.3 lbs
Wheel Diameter5 in
Shelf Clearance18 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane/Polyolefin
TypeOrder Picking Cart
Shelf Capacity200 lbs
Caster Type(2) Rigid, (2) Swivel with Brakes
Wheel TypeSolid
Number of Shelves4
MaterialAluminum
Manufacturers Part Number54116
BrandNew Age Industrial