Microscope Cameras
Brand
Accessory Type
Megapixels
Material
Type
Color
Price
Related Products
This is a brand new Canon and Nikon SLR/DSLR Camera adapter for microscopes. With two microscope adapters included, it offers three different mounting sizes on microscope side, 23.2mm, 30mm and 30.5mm, fitting almost all kinds of microscopes including compound and stereo microscopes. Features & Specifications: Compatible with Canon SLR/DSLR cameras including EOS Rebel XTi, EOS Rebel XS, EOS Rebel XSi, EOS Rebel T1i, EOS Rebel T2i, 7D Mark II, 7D, D30, D60, 10D, 20D, 30D, 40D, 50D, 60D, 70D, 100D (Rebel SL1), 300D (Digital Rebel), 350D (Digital Rebel XT), 400D (Digital Rebel XTi), 450D ...
This is a brand new Canon SLR/DSLR Camera adapter for microscopes. With two adapters included, it offers three microscope mounting sizes, 23.2mm, 30mm and 30.5mm, fitting almost all kinds of microscopes including compound and stereo microscopes. Features & Specifications: Compatible with Canon SLR/DSLR cameras including EOS Rebel XTi, EOS Rebel XS, EOS Rebel XSi, EOS Rebel T1i, EOS Rebel T2i, 7D Mark II, 7D, D30, D60, 10D, 20D, 30D, 40D, 50D, 60D, 70D, 100D (Rebel SL1), 300D (Digital Rebel), 350D (Digital Rebel XT), 400D (Digital Rebel XTi), 450D (RebelXSi), 500D (Rebel T1i), 550D (Rebel ...
he MicroFlip™ MP-250 is an extremely powerful LED lighted pocket microscope that contains a unique flip-down slide base with an aspheric lens system for ultra precise image quality. The high power magnification ranges from 100x-250x power. The MicroFlip™ also contains a built-in UV flashlight that is perfect for detecting counterfeit currency, nectar mapping and so much more. The MicroFlip™ comes included with a smartphone digiscoping clip, 1 starter slide with cover slip and a wrist strap for convenient portability. Use the smartphone digiscoping clip to take pictures ...
This backup camera system is complete with a crystal clear 5.6" TFT DIGITAL LCD Color Monitor with mirror image capability and can connect up to 3 cameras with automatic system switch. The system includes one 130° CCD camera with 50 foot infra-red night vision and all the wires, connectors and mounts you will need. The rear view system is completely weather proof with an IP68 rating, strong and reliable, shock resistant, with a 20G impact rating (highest in the industry), and comes with a full year warranty. Model # RVS-7706033-01.
The Unitron Z850 Series with a 6.3:1 zoom ratio is an ideal choice for industrial inspection, assembly, quality control, OEM integration, research and education applications requiring a higher magnification range. The Z850 Series is a versatile, high performance, ergonomically designed zoom stereo microscope ruggedly built to withstand years of heavy usage. The Z850 Series is available with either a binocular or trinocular viewing body. Features: Articulating Arm with lockable 14.5" vertical motion range and 3' scannable range Horizontal or vertical c-clamp mount Bonder Arm (E-Arm) ...