Seal Top Amber Bags, 2-1/2"W x 9"L, 3 Mil, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The amber bags prevent their contents from being degraded or damaged by UV light waves. The convenient seal top closure of these bags makes them an excellent choice for packaging and transporting medications and other UV light sensitive products.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 2-1/2 in |
| Thickness | 3 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Amber Seal Top Bag |
| Color | Brown |
| Manufacturers Part Number | FAM30259 |
| Closure | Seal Top |
| Brand | LK |