- Tempered glass table top
- Heavy gauge aluminum frame
- Quick dry textilene mesh
- Rust-resistant
Babmar Amber Bar Set For 4 with Arms, Frosted Black Glass Top, Brown Mesh & Frame
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,749.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Seat Height | 41-5/16 in |
| Table Width | 27-9/16 in |
| Table Height | 39-3/4 in |
| Table Length | 27-9/16 in |
Product Details
| Type | Bar Height Dining Set |
| Number of Pieces | 5 |
| Frame Color Family | Brown |
| Color | Brown |
| Cushion Included | No |
| Number of Seats | 4 |
| Material | Aluminum |
| Table Top Material | Glass |
| Frame Material | Aluminum |
| Manufacturers Part Number | WA4040M-4S |
| Collection | Amber |
| Shape | Square |
| Brand | Babmar |