Features:
- Elongated bowl offers added room and comfort
- Combines with the K-4645 tank to create a complete K-3505 Wellworth toilet
- Coordinates with other products in the Wellworth collection
- Seat sold separately
Weights & Dimensions
| Width | 15-1/8 in |
| Depth | 29-1/4 in |
| Height | 15-1/8 in |
| Rough-In Size | 12 in |
Product Details
| Flush Valve | No |
| Color | White |
| Series | Wellworth |
| Liters per Flush | 0 |
| Mounting Location | Floor |
| Material | Vitreous China |
| Flush Type | Pressure Lite |
| Manufacturers Part Number | 4303-0 |
| Shape | Elongated |
| Brand | Kohler |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME A112.19.2,CSA B45.1 |
| ADA Compliant | No |