Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798711

MPN #: 5452-ET-0

Kohler® Dexter™ AccuFlush® Urinal, Top Spud, High Efficiency

Product Description
The straightforward design of the Dexter urinal brings KOHLER styling and functionality to any application. Equipped with a washout flush system, the Dexter 1-pint (0.125 gallon) urinal combines water savings with a compact wall-print perfect for smaller commercial bathrooms. This Dexter urinal is ideal for customers who want to conserve water but do not want a waterless urinal.

Features:
  • Washout urinal
  • 3/4" (19 mm) top spud
  • 1 pint or 0.125 gpf (0.47 lpf)
  • Includes inlet and outlet spuds and hangers
  • Includes anti-backsplash wall
  • 14-3/4" (375 mm) extended lip


PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Depth13-3/4 in
Height20-3/4 in
Spud Size3/4 in

Product Details

Gallons per Flush0.125 gal/flush
TypeWall Mounted
ColorWhite
SeriesDexter
Mounting LocationWall
MaterialVitreous China
Connection StyleTop Spud
Manufacturers Part Number5452-ET-0
BrandKohler

Compliance & Certifications

ADA CompliantYes