Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Standard

Model # :WBB3161303

MPN #: 1660710.002

American Standard Water-Saving Fixed Showerhead, 1.5 gpm, 5.7L/min

Product Description
American Standard Water-Saving Fixed Showerhead, 1.5 gpm, 5.7L/min

An attractive and affordable way to save water. This single-function showerhead compliments bathrooms with casual décor. The showerheads use our exclusive turbine technology to deliver an invigorating shower experience while saving water. These innovative heads can save a family up to 8,000 gallons of water a year. Less Water, More Performance, How refreshing.

PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Face Diameter1-7/8 in

Product Details

Number of Jets1
Number of Showerheads1
ColorPolished Chrome
Gallons per Minute1.5 gal/min
Liters per Minute5.7 LPM
Mounting LocationWall
MaterialABS Plastic
DescriptionWater-Saving Fixed Showerhead
Spray PatternFull
Manufacturers Part Number1660710.002
BrandAmerican Standard

Compliance & Certifications

WaterSense CertifiedYes
ADA CompliantNo