Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dino-Lite

Model # :WBB2352115

MPN #: AF4515TL-FVW

Dino-Lite AF4515TL-FVW Edge 1.3MP Handheld Digital Microscope with White/Ultraviolet LEDs, 5x - 140x

Product Description
The AF4515TL-FVW Dino-Lite Edge handheld digital microscope features both white and 400nm UV fluorescent LEDs. 1.3 megapixel sensor allows users to examine objects with the greatest of details.

Longer working distance is great for applications that require more space between object and microscope. This model offers the option of switching between white LED light and fluorescent 400nm ultra violet light.

AMR displays the current magnification on screen with the included software for Windows or Mac OS.

Flexible Lighting Control provides lighting adjustment options including intensity settings from 1-6, as well as the ability to turn on or off LED's by quadrant. The ability to switch from white light to fluorescent UV as well as on/off provides the user task flexibility and versatility.

The new Wireless-Ready adaptable design allows this scope to be easily converted to wireless with the WF-20 (sold separately).

PRICE
$829.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length182cm (71.65 in)
Dimensions10.5 (L) x 3.2 (D) cm

Product Details

Lighting(4) White LEDs, (4) Ultraviolet LEDs
Calibration FunctionYes
Frame Rate30 FPS
Working DistanceLong
Flexible LED ControlYes
MaterialABS Plastic
Lens MaterialGlass
Wireless ReadyYes
Manufacturers Part NumberAF4515TL-FVW
BrandDino-Lite
TypeDigital Microscope
PolarizedNo
Measurement FunctionYes
Resolution1280 x 1024 pixels
Automatic Magnification ReadingYes
Operating SystemWindows XP, Vista, 7, 8, 10, Mac OS 10.5+
Megapixels1.3
Package Quantity1
DescriptionEdge Handheld Digital Microscope with White/Ultraviolet LEDs
InterfaceUSB 2.0
Magnification Range5X - 140X
SensorCMOS
Microtouch SensorYes

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, FCC