Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99730

MPN #: SE306R-P-LED

AmScope SE306R-P-LED 20X-40X Cordless LED Stereo Microscope with Top and Bottom Lights

Product Description
This is a cordless LED binocular stereo microscope with top and bottom lights. It is designed for both indoor and outdoor applications, powered by either batteries or wall-power. It is portable and can be taken out to field sites. This microscope offers sharp clear stereo images, two magnification levels (20X & 40X), and the freedom from cords. It comes with a rechargeable illumination system that takes three rechargeable AA batteries (not included), and an AC adapter/charger. This durable and reliable microscope is a perfect instrument for viewing insects, plants, rocks, stamps, coins, jewel and etc. It is an ideal microscope for hobbyists and students.

Features:
  • A great cordless stereo microscope with top and bottom LED lights
  • Powered by either batteries or wall-power
  • Convenient for being taken out for on-site applications
  • Built-in rechargeable incident and transmitted LED illumination system (AA batteries not included)
  • 10-LED top light and 7-LED bottom light
  • Two magnification settings: 20X & 40X
  • 45 degree inclined binocular head with locked-in eyepieces
  • Adjustable interpupillary distance
  • Sharp stereo erect images with wide field of view
  • High quality original true color
  • Ocular-tube with adjustable diopter
  • Accurate alignment, ensuring fatigue-free viewing for hours
  • Rugged metal frame and stand
  • Full optical glass elements
  • Precise ground glass lenses
  • All metal mechanical components
  • GS CE approval electric apparatus
  • White/black plate and rubber eyeguards included
  • Manufactured under ISO 9001 quality control system
  • Excellent five (5) year warranty
Specifications:
  • Head: 45 degree inclined binocular
  • Eyepiece: WF10X
  • Objectives: 2X, 4X
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: 2-1/8" (53mm)
  • Frosted Glass Objective Plate: 3-3/4" (95mm) in diameter
  • White/Black Plastic Objective Plate: 3-3/4" (95mm) in diameter
  • Illumination: 10-LED top light and 7-LED bottom light
  • Accessories: a pair of eye-caps, a pair of clips and a dust cover
Packing List:
  • One Forward Binocular Microscope with 2X & 4X Objectives, Pillar Stand and Top & Bottom LED Lights
  • One Pair of Widefield 10X Eyepieces
  • One Wall-Power AC Adapter/Charger
  • One Frosted Glass Plate
  • One Plastic Plate
  • One Dust Cover
  • One Pair of Eye-guards
  • One Pair of Clips
  • One Wrench for Tension Adjustment
  • User's Manual
PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30.5mm

Product Details

TypeStereo Microscope
Head TypeBinocular
Number of Light BulbsTop Light: 10-LED, Bottom Light: 7-LED lbs
ColorWhite
Power Supply110V
Eyepiece Magnification10X
Field ViewWidefield
Light SourceLED
MaterialMetal
DescriptionCordless LED Stereo Microscope with Top & Bottom Lights
Magnification Range20X - 40X
Package Quantity1
Manufacturers Part NumberSE306R-P-LED
Objective2X, 4X
Stand TypeTable Stand: Pillar
StageSingle-layer Stage with Clips
BrandAmScope

Warranty

Warranty5 yr