Features & Specifications :
- Watt: 20W
- Voltage: 6V
- Type: halogen
- Manufactured under ISO 9001 Quality Control Standards
Product Details
| Type | Microscope Accessories |
| Light Source | Halogen |
| Package Quantity | 1 |
| Description | 6V 20W Halogen Microscope Bulb |
| Manufacturers Part Number | BH-6V20W |
| Accessory Type | Bulb |
| Light Power | 20W |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |