Microscope Cameras
Brand
Type
Accessory Type
Megapixels
Material
Color
Price
Related Products
This is a perfect microscope with a 640x480 pixel USB digital camera for students to learn science. There are five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full glass optical elements, metal framework, 45° inclined 360° rotating monocular head, LED illumination system and a 640x480 pixel detachable digital camera. The LED illumination system uses either an outlet (adapter included) or three AA batteries. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers ...
This is a binocular compound microscope with 640x480 pixel USB2.0 camera. The microscope comes with eight magnification settings (40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X), coarse & fine focus, and electrical illumination system. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video ...
This complete package of 3.5X-90X zoom stereo microscope comes with a super widefield high-eyepoint trinocular microscope head, double-arm heavy-duty boom stand, fluorescent ring light and 10MP high resolution USB2.0 color digital camera. It gives crystal clear sharp images and offers 26:1 large magnifying zoom range, 8" (200mm) long working distance and 2-1/2" (65mm) super widefield of view. The super widefield high-eyepoint optic design ensures an easy and comfortable observation, especially for eyeglass wearers. The double-arm boom stand allows you to turn the microscope head around ...
This microscope with a digital camera is designed for students to learn science, offering five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with a 5MP USB2.0 digital camera, full optical glass elements, all metal framework, 360° rotatable monocular head, coarse fine focus, and the LED illumination system that uses either wall-power (adapter included) or three AA batteries (or re-chargeable batteries). The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and ...
This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, a 360 degree rotatable monocular head, coarse and fine focusing, with an LED illumination system that uses either an outlet (adapter included) or three AA batteries (or re-chargeable batteries). It offers five magnification settings, 40X, 100X, 250X, 400X, and 1000X. This is an ideal microscope for academics in home school and from students in elementary to high school. A microscope of this caliber is an excellent instrument for hobbyists. Features: High Power Student ...