AmScope 40X-1000X Monocular LED Metal Frame Compound Microscope with Blank Slides & Experiment Cards
Write a Review
|
Questions & Answers (0)
Product Description
This is a perfect microscope package for students to learn science, offering five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full optical glass elements, metal framework, 360° rotatable monocular head, and the LED illumination system that uses wall-power (adapter included). There is a 5 blank and 5-prepared slide set included so that you can immediately use the microscope when you open it. It is an ideal microscope package for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists.
Features:
A Great Affordable High Power Student Microscope for Sciences
45° Inclined 360° Swiveling Monocular Head with Locked-in Eyepiece
5 blank and 5-prepared slide set included
IQCrew Compound Microscope Experiment Cards for Kids with 14 exciting activities
Built-In Contemporary LED Illumination System
Plain Stage with Clips and Stain Resistant Finish
Fully Coated Optical System
High Resolution Offering Sharp Images
Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
Single Lens Condenser and Disc Diaphragm
Focusing Control Knobs on Both Sides
Full Optical Glass Elements
Precise Ground Glass Lens
All Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Manufactured under ISO 9001 Quality Control Standard
Excellent Five (5) Year Factory Warranty
Specifications:
Head: 45 degree inclined monocular
Eyepiece: WF10X and 25X
Objectives: 4X, 10X, 40X
Condenser: single lens with disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz (adpter included)
Packing List:
One Monocular Microscope
Three Objectives, 4X, 10X 40X
One Widefield 10X Eyepiece
One 25X Eyepiece
One Power Adapter
One Dust Cover
Two Clips
User's Manual Download
5 Blank and 5-Prepared Slide Set Included
Do-It Yourself Experiment Cards
*Recommended for Ages 10 & Up
Features:
A Great Affordable High Power Student Microscope for Sciences
45° Inclined 360° Swiveling Monocular Head with Locked-in Eyepiece
5 blank and 5-prepared slide set included
IQCrew Compound Microscope Experiment Cards for Kids with 14 exciting activities
Built-In Contemporary LED Illumination System
Plain Stage with Clips and Stain Resistant Finish
Fully Coated Optical System
High Resolution Offering Sharp Images
Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
Single Lens Condenser and Disc Diaphragm
Focusing Control Knobs on Both Sides
Full Optical Glass Elements
Precise Ground Glass Lens
All Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Manufactured under ISO 9001 Quality Control Standard
Excellent Five (5) Year Factory Warranty
Specifications:
Head: 45 degree inclined monocular
Eyepiece: WF10X and 25X
Objectives: 4X, 10X, 40X
Condenser: single lens with disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz (adpter included)
Packing List:
One Monocular Microscope
Three Objectives, 4X, 10X 40X
One Widefield 10X Eyepiece
One 25X Eyepiece
One Power Adapter
One Dust Cover
Two Clips
User's Manual Download
5 Blank and 5-Prepared Slide Set Included
Do-It Yourself Experiment Cards
*Recommended for Ages 10 & Up
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 6-1/2 in |
| Height | 13-1/2 in |
| Weight | 4 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M102 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Monocular LED Metal Frame Compound Microscope with Blank Slides |
| Magnification Range | 40X - 1000X |
| Package Quantity | 1 |
| Manufacturers Part Number | M102C-PB10-EXCL1 |
| Objective | 4X, 10X, 40X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |