Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM98989

MPN #: SM-3TZZ-54S-5M

AmScope SM-3TZZ-54S-5M 3.5X-180X Trinocular LED Boom Stand Stereo Zoom Microscope with 5MP Camera

Product Description
This 3.5X-180X trinocular stereo zoom microscope is on boom stand. It comes with a trinocular head with super widefield optics, a heavy-duty single-arm boom stand, a 54-LED ring light with dimmer, and a 5MP color digital camera. It offers crystal clear erect stereo images, 2-1/2" (65mm) super widefield of view, 52:1 large magnification zoom range and 8" (200mm) large working distance. The high-eyepoint optical design ensures an easy and comfortable observation for all users including eyeglass wearers.

The digital camera captures still images and video, and allows you to view a live stream on your PC. The boom stand gives your microscope the flexibility to cover large working area. The intensity-adjustable LED ring light provides bright, even and cool light illumination.

Features:
  • A 3.5X-180X Continuous Zoom Magnification Microscopy System on Boom Stand
  • 54-LED Ring Light and 5MP Color Digital Camera Included
  • 54-LED Bright, Even and Cool Lighting Illumination
  • 45 Degree Inclined Trinocular Head with SUPER Widefield High-Eyepoint Eyepieces
  • Erect Stereo Sharp Images over a SUPER Widefield of View
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • High Resolution with Great Flatness and Contrast
  • Crystal Clear Original True Color Images
  • 30mm SUPER Widefield WF10X/20 and WF20X/10 Eyepieces
  • Large Working Distance
  • Accurate Alignment Ensuring Fatigue-Free Observation
  • Both Ocular-Tubes with Adjustable Diopter
  • Adjustable Interpupillary Distance
  • Versatile Boom Stand Covering Large Working Area
  • Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel
  • Rugged Solid Cast Steel Base
  • All Metal Mechanical Components
  • Rubber Eye-guards Included
  • Mounting Adapter for LED Ring Light Included
  • Camera Adapters for Fitting All Other Microscopes Included
  • Manufactured Under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Head: 45 degree inclined 360 degree swiveling trinocular
  • Eyepiece: 30mm Super widefield high-eyepoint WF10X/20 and WF20X/10
  • Objective: 0.7-4.5X
  • Barlow Lens: 0.5X and 2.0X
  • Zoom Range: 52:1
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16" (55-75mm)
  • Working Distance: 8" (200mm)
  • Widefield of View (Maximum): 2-1/2" (65mm) in diameter, super widefield
  • Illumination: 54-LED
  • Power input: 110-240V, 50-60Hz, Automatic Switching
  • Boom Stand: 16" arm (overall length: 24"), 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base
  • Accessories: eye-guards
Camera Specifications:
  • Sensor: Aptina MT9P001
  • Sensor Type: CMOS
  • Sensor Size: 5.7x4.28mm
  • Pixel Size: 2.2
  • Resolution: 5.1MP
  • Frame Rate: 5@2592x1944, 18@1280x960, 60@640x480
  • Sensitivity: 0.53 V/lux-sec
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
PRICE
$1,299.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeTrinocular
Number of Light Bulbs54 lbs
ColorWhite
Power Supply110V/220V
Eyepiece Magnification10X, 20X
For Use WithIndustrial Inspection, Gemology/Jewelry, Coin/Stamp, Engraving, Dissecting
Field ViewSuper Widefield
Stand ArmSingle
Camera Pixel5MP
Operating SystemWindows XP/Vista/7/8/10, Mac OSX, Linux
Light SourceLED
MaterialMetal
DescriptionLED Boom Stand Stereo Zoom Microscope with 5MP Camera
Magnification Range3.5X - 180X
Package Quantity1
Manufacturers Part NumberSM-3TZZ-54S-5M
Reduction Lens0.5X
SensorCMOS
Objective0.7X - 4.5X
Stand TypeBoom-Arm Stand
BrandAmScope

Warranty

Warranty5 yr