LW Scientific iLL-FLR7-1071 Fluorescent Ring Light, 10W
Write a Review
|
Questions & Answers (0)
Product Description
Non Variable 10W Fluorescent ring light; 110v.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 9 in |
| Height | 3 in |
| Weight | 2 lbs |
Product Details
| Package Includes | Ring Light And Power Cord |
| Color | White |
| Accessory Type | Fluorescent ring light |
| For Use With | Microscopes |
| Light Source | Fluorescent |
| Material | Plastic |
| Description | Ring Light |
| Watts | 10 W |
| Manufacturers Part Number | iLL-FLR7-1071 |
| Brand | LW Scientific |
Warranty
| Warranty | 1 yr |