AmScope 40X-1000X 360-Degree Rotating Monocular Head Microscope with USB Camera & Experiment Cards
Write a Review
|
Questions & Answers (0)
Product Description
This is a perfect microscope with a 640x480 pixel USB digital camera for students to learn science. There are five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full glass optical elements, metal framework, 45 degree inclined 360 degree rotating monocular head, LED illumination system and a 640x480 pixel detachable digital camera. The LED illumination system uses either an outlet (adapter included) or three AA batteries.
The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth.
It is an ideal microscope for home schooling, for students in elementary to high school, and for hobbyists.
Features:
A Great Affordable High Power Microscope for Students of Sciences
45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece
Built-In Contemporary LED Illumination System Using either an Outlet or Batteries
Plain Stage with Clips and Stain Resistant Finish
Fully Coated Optical System
High Resolution Offering Sharp Images
Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
Single Lens Condenser and Six-Hole Disc Diaphragm
Focusing Control Knobs on Both Sides
Full Optical Glass Elements
Precise Ground Glass Lens
All Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Manufactured under ISO 9001 Quality Control Standard
Excellent five (5) year warranty
Specifications:
Head: 45 degree inclined monocular
Eyepieces: WF10X and WF25X
Objectives: 4X, 10X, 40X
Condenser: single lens with 6-hole disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz (adapter included) or 3 AA batteries (not included)
Camera Specifications:
Sensor: Aptina
Sensor Type: CMOS
Sensor Size: 3.58x2.69mm
Pixel Size: 5.6
Resolution: .35MP (640x480)
Frame Rate: 30@640x480
Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX (Mac software not provided)
Software Specifications:
OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10
Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
Packing List:
One Monocular Microscope
Three Objectives, 4X, 10X and 40X
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
One Outlet Power Adapter
One Dust Cover
Two Clips
User's Manual Download
One 640x480 Pixel USB2.0 Digital Camera
One 6' (1.8m) USB Cable
One CD with Software, Driver and User's Instructions
Package Dimensions: 15" x 10" x 6.5"
Shipping Weight: 5 lbs
The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth.
It is an ideal microscope for home schooling, for students in elementary to high school, and for hobbyists.
Features:
A Great Affordable High Power Microscope for Students of Sciences
45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece
Built-In Contemporary LED Illumination System Using either an Outlet or Batteries
Plain Stage with Clips and Stain Resistant Finish
Fully Coated Optical System
High Resolution Offering Sharp Images
Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
Single Lens Condenser and Six-Hole Disc Diaphragm
Focusing Control Knobs on Both Sides
Full Optical Glass Elements
Precise Ground Glass Lens
All Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Manufactured under ISO 9001 Quality Control Standard
Excellent five (5) year warranty
Specifications:
Head: 45 degree inclined monocular
Eyepieces: WF10X and WF25X
Objectives: 4X, 10X, 40X
Condenser: single lens with 6-hole disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz (adapter included) or 3 AA batteries (not included)
Camera Specifications:
Sensor: Aptina
Sensor Type: CMOS
Sensor Size: 3.58x2.69mm
Pixel Size: 5.6
Resolution: .35MP (640x480)
Frame Rate: 30@640x480
Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX (Mac software not provided)
Software Specifications:
OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10
Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
Packing List:
One Monocular Microscope
Three Objectives, 4X, 10X and 40X
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
One Outlet Power Adapter
One Dust Cover
Two Clips
User's Manual Download
One 640x480 Pixel USB2.0 Digital Camera
One 6' (1.8m) USB Cable
One CD with Software, Driver and User's Instructions
Package Dimensions: 15" x 10" x 6.5"
Shipping Weight: 5 lbs
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6-3/4 in |
| Height | 15 in |
| Weight | 5 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M158 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | 360-Degree Rotating Monocular Head Microscope with USB Camera & Experiment Cards |
| Magnification Range | 40X - 1000X |
| Package Quantity | 1 |
| Manufacturers Part Number | M158C-EXCL1-E |
| Objective | 4X, 10X, 40X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |