Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1346528

MPN #: 7100188839

3M™ Protecta® AK105A Confined Space Tripod, 8'L, 350 Cap Lbs

Product Description
3M™ Protecta® AK105A Confined Space Tripod, 8'L, 350 Cap LbsAK105A

When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. Lightweight, portable Protecta® aluminum tripods are ideal for confined space manhole entry and retrieval. They're easily transported from one location to another and can be set-up by one worker. Attach one or two mechanical devices such as a winch or 3-way self retracting lifeline and you're ready to go. Our tripods are loaded with features such as locking legs, simple detent pin style adjustment, quick-mount mechanical device bracket, safety chain to prevent movement and skid resistant tread plate soles on feet.
  • 8 ft. (2.4 m) aluminum tripod
  • Telescoping adjustable locking legs
  • Skid-proof tread plate soles on feet
  • Safety leg support chain
  • Integrated 5,000 lb. (22 kN) eyebolt anchor points
  • Order AK020A1 pulley separately
  • Order mechanical winch/SRL device(s) separately
PRICE
$1,375.00

1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8 ft
Weight Capacity350 lbs
SizeOne Size
Base Radius60" x 105"
Max Working Load5,000 lbs

Product Details

TypeTripod
ColorGray
StyleTripod
IncludesTripod, Safety Leg Chain
MaterialAluminum
DescriptionConfined Space Tripod
Package Quantity1
Manufacturers Part Number7100188839
Brand3M Protecta

Compliance & Certifications

CertificationsANSI Z117.1-1995, OSHA 1910.66, OSHA 1910.146, OSHA 1926.502