Tire Gauges
Brand
For Use With
Made In The USA
Length
Diameter
Material
Width
Type
Height
Color
Price
Related Products
1/2" NPT mid-size regulator is the relieving type which offers stable downstream air pressure over a wide range of air flows with accurate control fast response and minimal pressure drop. Regulators should always be preceded by a filter to eliminate damage to the unit or inaccurate air flow. The aluminum die cast body comes with a balanced piston molded rubber seat Buna-N diaphragm and O rings. This regulator also has two offset 1/4" gauge ports which can serve as two 1/4" supply lines. Offers a maximum inlet pressure of 250 PSI and 100 SCFM.
Here is the best replacement wheel for utility, RV and boat trailers. Manufactured to exceed DOT requirements for highway use. Powder-coat finish resists chipping, scratching, fading and corrosion for a great appearance and longer life. All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation requirements, which also helps to ensure the quality of the Kenda product. For performance you can depend on, ride with Kenda! Bolt Circle ...
This bayonet inflator gauge comes with a grip style chuck which conveniently locks onto valve. The lever action and heavy duty construction provides long term service life even with constant use. Includes a 3 foot hose whip, which is interchangeable with any Milton bayonet gauge. Offers a pressure range of 10-120 PSI or 80-840 kPa. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
Milton has been well known for its inflator gauges for over 70 years. This straight head inflator gauge is made from heavy duty construction and provides for long life, even under extreme use and conditions. Gauge and valve cartridges are both replaceable. Equipped with magnifying lens for full view of scale. Full swivel chuck head with 3/8" - 24 thread size minimizes breakage to TPMS valves. Reads in both PSI with pressure ranges of 10 to 160 PSI in 2 pound increments. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf ...
Milton (S-928) Air/Water-Filled Tire Pencil Pressure Gauge. This single head Pencil tire pressure gauge comes with both a deflator valve and a white nylon indicator bar for easy reading. Unlike our competitors, our Milton pencil gauges use machined parts. Offers a range of 5 to 50 PSI or 40-350 kPa. To be used on tractor tires or wheels filled with air/water/liquid. Tire gauges provide accurate, long life with trouble-free performance. Always check tire pressure when tires are cold. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, ...