3B® Anatomical Model - Deluxe Ear, 4-Part (3X Size)
Write a Review
|
Questions & Answers (0)
Product Description
This 4 part anatomical human ear model represents outer, middle and inner ear. The detailed human ear model has removable eardrum with hammer, anvil and stirrup as well as 2 part labyrinth with cochlea and auditory/balance nerve. The ear is on base for easy display in a classroom or doctor's office. This ear model is a great way to teach and study the anatomy of the human ear. 3 times life-size.
PRICE
$309.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 7 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Style | Ear |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Deluxe Ear, 4-Part Anatomical Model |
| Manufacturers Part Number | 12-4566 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |