This life size three part model represents an original cast of a bony female pelvis with ligaments and shows all the details of the following anatomical structures: two hip bones, pubic symphysis, sacrum and the coccyx and the fifth lumbar vertebra with intervertebral disc. This anatomically detailed model is a great way to teach and learn the anatomy of the human female pelvis.
3B® Anatomical Model - Female Pelvis, 3-Part with Ligaments
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$675.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 11 in |
| Weight | 6 lbs |
Product Details
| Style | Pelvis |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Female Pelvis, 3-Part with Ligaments Anatomical Model |
| Manufacturers Part Number | 12-4573 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |