3B® Anatomical Model - Life Size Lower Muscle Leg with Detachable Knee, 3-Part
Write a Review
|
Questions & Answers (0)
Product Description
Muscled leg is a life-sized replica of the lower leg, ankle, and foot. The muscle leg model is supported on removable base for easy viewing of this amazing joint. Lower Muscle Leg with detachable Knee, 3 part, life size model.
PRICE
$2,099.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 6 lbs |
Product Details
| Style | Foot and Leg |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Life Size Lower Muscle Leg with Detachable Knee, 3-Part Anatomical Model |
| Manufacturers Part Number | 12-4800 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |