
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Werner® Anchor Extension, 4'L, O-Ring, Snaphook
Made with lightweight and extremely durable 1/4" vinyl coated galvanized cable, Werner cable chokers stand up in harsh environments. Cable ends are an O-ring and a snap hook.
Features:
Made with lightweight and extremely durable 1/4" vinyl coated galvanized cable, Werner cable chokers stand up in harsh environments. Cable ends are an O-ring and a snap hook.
Features:
- Made with durable and lightweight vinyl coated galvanized cable
- Features O-ring and snap hook
Weights & Dimensions
- Width 14-13/32 in
- Length 4 ft
- Weight Capacity 5,000 lbs
- Size One Size
- Weight 2.5 lbs
Product Details
- Description Anchor Extension
- Type Snaphook Anchor Extension
- For Use With General (All Purpose)
- Brand Werner
- Package Quantity 1
- Material Cable, Steel
- Style Steel
- Manufacturers Part Number A113004
- Color Family Gray
Compliance & Certifications
- Certifications Meets ANSI and OSHA Standards
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Werner® A113004 Anchor Extension, 4'L, O-Ring, Snaphook
$35.95
- Product Information
- Customer Review
- Product Q&A
- Accessories