Interion by Global Industrial
Model # :WB240159BK
Interion® Antimicrobial Medical Stool - Vinyl - Black
|
Questions & Answers (0)
Product Description
Interion® Anti-Microbial Medical Office Stool - Black Vinyl
Interion® By Global Industrial Anti Microbial Vinyl Medical Stool is designed to fight fatigue and move easily, these tastefully styled stools will also complement office decor economically. Upholstered in black vinyl that's treated to protect surface from persistent microbes. Easy cleaning. Medical Stool with rugged powder coated steel base has smooth rolling dual wheel casters. Pneumatic adjustment for 19-24" seat height range. Seat measures 16" diameter, 4" thick. Base measures 25" diameter.
Interion® By Global Industrial Anti Microbial Vinyl Medical Stool is designed to fight fatigue and move easily, these tastefully styled stools will also complement office decor economically. Upholstered in black vinyl that's treated to protect surface from persistent microbes. Easy cleaning. Medical Stool with rugged powder coated steel base has smooth rolling dual wheel casters. Pneumatic adjustment for 19-24" seat height range. Seat measures 16" diameter, 4" thick. Base measures 25" diameter.
PRICE
$92.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 225 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 19 - 24 in |
| Min Seat Height | 19 in |
| Max Seat Height | 24 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
| Caster Diameter | 2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Antimicrobial | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 240159BK |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Scooter Stool |
| Color | Black |
| Series | Interion |
| Caster Type | Dual Wheel |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Anti-Microbial Vinyl Stool |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Vinyl |
Warranty
| Warranty | 1 yr |