Method® Antibac All-Purpose Cleaner, Wildflower, 28 oz. Spray Bottle, 8/Case
Write a Review
|
Questions & Answers (0)
Product Description
Tough antibacterial bathroom clean that eliminates dirt, germs and their accompanying odors. Kills 99.9% of household bacteria including influenza A flu virus, staphylococcus aureus, rhinovirus and salmonella enterica on hard, non-porous surfaces. Works as an antibacterial, antiviral, and antimicrobial. Provides a thorough clean with the power of citric acid. Leaves behind a fresh scent.
PRICE
$77.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 28 oz |
Product Details
| Scent | Wildflower |
| Capacity | 28 oz |
| Applicable Materials | Plastic, Stainless Steel, Tile |
| Size Type | 28 oz. Spray Bottle |
| Disinfectant | Citric Acid |
| Package Quantity | 8 Bottles |
| Description | All-Purpose Cleaner |
| Manufacturers Part Number | MTH01454 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Method |
Compliance & Certifications
| Certifications | Cradle to Cradle Certified Gold |