Lorell® Big and Tall Leather Chair with UltraCoil Comfort - Black
Write a Review
|
Questions & Answers (0)
Product Description
Big & Tall Chair features bonded leather upholstery, a 500 lb. weight capacity and UltraCoil comfort with coiled comfort springs. This advanced foam-layering system is designed to offer deliberate, unique and zone-based support for a more enjoyable seating experience. Functions to customize position include pneumatic seat-height adjustment (3-1/2" from 19-7/8" to 23-5/8"), 360-degree swivel, tilt and tilt tension. Fixed, chromed metal arms feature upholstered pads. The 29" chromed metal base is equipped with 2" heavy-duty nylon, hooded, dual-wheel casters.
Seat measures 23-5/8" wide x 20" deep.
Back size is 24-2/5" wide x 25-3/4" high.
Seat measures 23-5/8" wide x 20" deep.
Back size is 24-2/5" wide x 25-3/4" high.
PRICE
$719.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 45-4/5 in |
| Weight Capacity | 500 lbs |
| Seat Width | 23-5/8 in |
| Seat Depth | 20 in |
| Seat Height | 19-7/8 - 23-5/8 in |
| Min Seat Height | 19-7/8 in |
| Max Seat Height | 23-5/8 in |
| Base | 5-Star Base |
Product Details
| Type | Big & Tall Chair |
| Frame Color Family | Silver |
| Tilt Type | Back Only |
| Color | Black |
| Casters | Yes |
| Seat Color Family | Black |
| Description | Big & Tall Leather Chair |
| Package Quantity | 1 |
| Frame Material | Metal |
| Arm Type | Fixed |
| Manufacturers Part Number | 99845 |
| Back Type | High Back |
| Seat Material | Leather |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA |